MC103STWG - 10/3 WG MC STR BK/WH/RD/GN Alu Armor

Flexible Conduit

  • $3.17 (Per Foot)
  • $3.17 (Per Foot)

  • $793.38 (Per 250 Feet)

  • $3,173.54 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC103STWG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69118801
Description
10/3 WG MC STR BK/WH/RD/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
03288634710
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.17 (Per Foot)
Carton
$793.38 (Per 250 Feet)
Resources
Other Links
 
 
MC103STWG - Other
 
MC103STWG - Other
Images
 
 
MC103STWG - Small Image
 
MC103STWG - Large Image
 
MC103STWG - Video
Attachments
 
 
MC103STWG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Description
10/3 WG MC STR BK/WH/RD/GN ALU ARMOR
Product Type
Armorlite Type MC
extra long description
SWC 69118801 Armorlite Type MC
Additional Information
outside diameter
0.60665
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69118801
Taxonomies, Classifications, and Categories
Type
MC
Category Description
BX & MC
Packaging
Weight
50.108
Weight per foot
0
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat