MC122IG - 12/2 WG MC Sol Ig BK/WH Alu Armor

Flexible Conduit

  • $1.40 (Each)
  • $1.40 (Each)

  • $349.07 (Per 250)

  • $1,396.28 (Per 1,000)

In-Stock: 2,250 available locally (Nashville RDC, TN) (change location)
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
MC122IG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69596501
Description
12/2 WG MC Sol Ig BK/WH Alu Armor
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Green, 2 Conductors, 250 FT Overall Length, 0.505 In Outside Diameter, +75 °C (Wet) Operating Temperature, 104 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886027062 / 00032886027062
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$349.07 (Per 250)
Stock Availability
Nashville RDC
2,250 (Check another store)
All Stores
35,500
Resources
Images
 
 
MC122IG - Small Image
 
MC122IG - Large Image
Attachments
 
 
MC122IG - Specification Sheet
Other Links
 
 
MC122IG - Other
 
MC122IG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Green, 2 Conductors, 250 ft Overall Length, 0.505 in Outside Diameter, +75 °C (Wet) Operating Temperature, 104 lb/mft
Short Description
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
extra long description
SWC 69596501 Armorlite Type MC Isol
Description
12/2 WG MC SOL IG BK/WH ALU ARMOR
Additional Information
Solid/Strand
Solid
outside diameter
0.505 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
Standards Met
NEC;Federal Specification A-A-59544;UL 83;UL1569;UL1685
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69596501
GTIN
00032886027062
UPC
032886027062
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCIG
Packaging
Weight
104 lb/mft
Package Type
Coil
Weight per each
0.14
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC122IG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC122IG.

12/2 WG MC Sol Ig BK/WH Alu Armor
  • Our Part #: MC122WGIG
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($349.07) ·
MC122WGIG - Flexible Conduit

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$1.40

Each

QTY:
Each
Add
12/2 WG MC Sol Ig BK/WH Alu Armor
  • Our Part #: MCS122IG
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($349.07) ·
MCS122IG - Flexible Conduit

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$1.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat