MC124BR0RYLGY250 - 12/4 WG MC Sol BR/or/Yl/Gy 250'

Flexible Conduit

  • $1.83 (Each)
  • $1.83 (Each)

  • $457.95 (Per 250)

  • $1,831.79 (Per 1,000)

In-Stock: 1,000 available locally (Charlotte, NC) (change location)
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
MC124BR0RYLGY250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68957001
Description
12/4 WG MC Sol BR/or/Yl/Gy 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347702 / 00032886347702
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$457.95 (Per 250)
Stock Availability
Charlotte
1,000 (Check another store)
All Stores
4,500
Resources
Images
 
 
MC124BR0RYLGY250 - Small Image
 
MC124BR0RYLGY250 - Large Image
 
MC124BR0RYLGY250 - Video
Attachments
 
 
MC124BR0RYLGY250 - Specification Sheet
Other Links
 
 
MC124BR0RYLGY250 - Other
 
MC124BR0RYLGY250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/4 WG MC SOL BR/OR/YL/GY 250'
Product Type
Armorlite Type MC
extra long description
SWC 68957001 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.53876
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68957001
GTIN
00032886347702
UPC
032886347702
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
38.63325
Weight per each
0.155
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,500

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
1,000 View Store

A-L

Location Stock Available
Avondale
500 View Store
Dallas
250 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of MC124BR0RYLGY250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC124BR0RYLGY250.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC124BR0RYLGY
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68957001
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.83) ·
MC124BR0RYLGY - Flexible Conduit

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat