SGF34 - 3/4" Steel Flexible Conduit 100'

Flexible Conduit

  • $1.13 (Each)
  • $1.13 (Each)

  • $113.06 (Per 100)

In-Stock: 155 available locally (Salina, KS) ( change location)
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
SGF34
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55081902
Description
3/4" Steel Flexible Conduit 100'
Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0.812 to 0.835 In Conduit Inner Diameter, 100 FT Length, Steel, Hot Dip Galvanized, Gray, 5 In Bend Radius, 35 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042539 / 00032886042539
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Reel
$113.06 (Per 100)
Stock Availability
Salina
155 (Check another store)
West Wichita
300
All Stores
15,597
Resources
Images
 
 
SGF34 - Small Image
 
SGF34 - Large Image
 
SGF34 - Large Image
 
SGF34 - Large Image
Attachments
 
 
SGF34 - Specification Sheet
Other Links
 
 
SGF34 - Other
 
SGF34 - Other
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Gray
Dimensions and Weight
Length
100 ft
Descriptions
Description
3/4" STEEL FLEXIBLE CONDUIT 100'
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 3/4 in Trade Size, 1.045 to 1.105 in Conduit Outer Diameter, 0.812 to 0.835 in Conduit Inner Diameter, 100 ft Length, Steel, Hot Dip Galvanized, Gray, 5 in Bend Radius, 35 lb/100 ft
Short Description
Flexible Conduit, 3/4 in x 100 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
extra long description
SWC 55081902 Galflex® Type RWS Red
Additional Information
Conduit Outer Diameter
1.045 to 1.105 in
Conduit Inner Diameter
0.812 to 0.835 in
Bend Radius
5 in
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
package quantity
100 CT
Made in USA
yes
outside diameter
1075
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55081902
GTIN
00032886042539
UPC
032886042539
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
3/4 in
Packaging
Weight
35 lb/100 ft
Weight per each
0.035
Carton
100
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,597

Location search:
These alternate items can be purchased instead of SGF34.
Jump To:

Similar Items

Similar items are close alternatives to SGF34, though they may not be 100% alike.

3/4" Steel Flexible Conduit PCS
  • Our Part #: SGF34PCS
  • West Wichita Availability: 673 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.13) ·
SGF34PCS - Flexible Conduit

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.13

Per Foot

QTY:
Feet
Add
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
  • MFR Part #: 55081906
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,130.60) ·
SGF341000 - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$1.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat