2302NK - 2G Fiberglass Switch Box W/ Nails

Allied Moulded Products

  • $3.79 (Each)
  • $3.79 (Each)

  • $181.92 (Per 48)

In-Stock: 33 available locally (Burleson, TX) (change location)
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
2302NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
2302-NK
Description
2G Fiberglass Switch Box W/ Nails
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 2302-N Model, 37 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-7/16 In Width, 3-3/4 In Height, 32 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339130758 / 00085339130758 / 00085339130758
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.79 (Each)
Carton
$181.92 (Per 48)
Stock Availability
Burleson
33 (Check another store)
DFW RDC
0
All Stores
4,937
Resources
Images
 
 
2302NK - Large Image
 
2302NK - Large Image
Attachments
 
 
2302NK - Specification Sheet
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
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp)
Shape
Rectangular
Number of Gangs
2
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
4 in
Width
3-7/16 in
Height
3-3/4 in
Depth
3-7/16 INCH
Descriptions
Product Type
Electrical Box
Description
2G FIBERGLASS SWITCH BOX W/ NAILS
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 2302-N Model, 37 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 in Length, 3-7/16 in Width, 3-3/4 in Height, 32 lb
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp), Beige/Tan, 37 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
extra long description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 4 INCH; 3-3/4 INCH; 3-7/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 48 PER CARTON STANDARD PACKAGE; 37 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; SPEED CLAMP MATERIAL PVC; NAIL MATERIAL PLATED CARBON STEEL; APPLICATION RESIDENTIAL
Additional Information
Nail Material Plated Carbon Steel; Application New Work Residential Construction 2 Hour Fire Resistive Wall; Applicable Standard ISO 9001
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 CT
Made in USA
yes
Cable Entry
(4) PVC Speed K Clamps
Device Mounting Holes
Tapped
Manufacturer Information
Model
2302-N
sub brand
FiberglassBox(TM)
Manufacturers Part Number
2302-NK
Brand
Allied Moulded Products
GTIN
00085339130758
UPC
085339130758
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Wall
Packaging
Weight
32 lb
Standard Package
48 PER CARTON
Weight per each
0.625
Carton
48
Uses, Certifications, and Standards
Capacity
37 cu.in
Application
New Work Residential Construction
Mounting
(2) ANGLED MID NAIL
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat