9301E - 1-3/4" 1G Fiberglass SW Box, 9 Cu In

Allied Moulded Products

  • $1.92 (Each)
  • $1.92 (Each)

  • $192.00 (Per 100)

In-Stock: 6 available locally (Hot Springs, AR) (change location)
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
9301E
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9301-E
Description
1-3/4" 1G Fiberglass SW Box, 9 Cu In
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp) Material, Beige/Tan, 9301-E Model, 9 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount, 2-3/8 In Length, 1-3/4 In Width, 3-1/4 In Height, 22 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339100102 / 00085339100102 / 00085339100102
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Standard Packaging
$192.00 (Per 100)
Stock Availability
Hot Springs
6 (Check another store)
Little Rock
0
All Stores
1,425
Resources
Images
 
 
9301E - Large Image
 
9301E - Large Image
Attachments
 
 
9301E - Specification Sheet
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
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
2-3/8 in
Width
1-3/4 in
Height
3-1/4 in
Depth
1-3/4 INCH
Descriptions
Product Type
Electrical Box
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp) Material, Beige/Tan, 9301-E Model, 9 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount, 2-3/8 in Length, 1-3/4 in Width, 3-1/4 in Height, 22 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp), Beige/Tan, 9 cu.in
Description
1-3/4" 1G FIBERGLASS SW BOX, 9 CU IN
extra long description
GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 1-3/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL EAR MOUNTING; 100 PER CARTON STANDARD PACKAGE; 9 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PLATED CARBON STEEL CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 CT
Made in USA
yes
Cable Entry
Non-Metallic Sheathed Cable, Plated Carbon Steel Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Model
9301-E
sub brand
FiberglassBox(TM)
Manufacturers Part Number
9301-E
Brand
Allied Moulded Products
GTIN
00085339100102
UPC
085339100102
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Weight
22 lb
Standard Package
100 PER CARTON
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
9 cu.in
Application
Old Work Residential Construction
Mounting
Metal Ear
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,425

Location search:
These alternate items can be purchased instead of 9301E.
Jump To:

Cross Referenced

These items are similar to 9301E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9301-E Allied Moulded Products 00085339100102
EZ08SF Cantex 00088700019973
108E Thomas & Betts n/a
7060 Thomas & Betts 00786358526705
B108R Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat