P201 - 1G 20CU.In

Allied Moulded Products

  • $1.06 (Each)
  • $1.06 (Each)

  • $105.51 (Per 100)
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
P201
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P201
Description
1G 20CU.In
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-201 Model, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-1/16 In Width, 3-3/4 In Height, 23 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249009 / 00085339249009 / 00085339249009
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.06 (Each)
Carton
$1.06 (Each)
Standard Packaging
$105.51 (Per 100)
Resources
Images
 
 
P201 - Small Image
 
P201 - Large Image
 
P201 - Large Image
Attachments
 
 
P201 - Specification Sheet
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
Poly Vinyl Chloride;Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2-5/16 in
Width
3-1/16 in
Height
3-3/4 in
Depth
3-1/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-201 Model, 20.5 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 3-1/16 in Width, 3-3/4 in Height, 23 lb
Short Description
Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener), Black, 20.5 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls & Ceilings
Description
1G 20CU.IN
extra long description
GANGABLE, NEW WORK TYPE; BLACK PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-1/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 2 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION NEW WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS AND CEILINGS; P-201 MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Black; Application New Work Residential Construction 2 Hour Fire Resistive Walls and Ceilings
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 PK
Made in USA
yes
Device Mounting Holes
2
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Manufacturers Part Number
P201
sub brand
FlexBox(R)
Model
P-201
Brand
Allied Moulded Products
GTIN
00085339249009
UPC
085339249009
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Weight
23 lb
Standard Package
100 W
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
20.5 cu.in
Application
New Work Residential Construction
Mounting
Angled Mid Nails
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat