URD2501000 - 250 Pratt Alu 1000'

Aluminum

  • $4210.97 (Per 1,000 Feet)
  • $4.21 (Per Foot)

  • $4,210.97 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Springdale, AR) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2501000
Manufacturer
Aluminum
Manufacturer's Part Number
55416801
Description
250 Pratt Alu 1000'
250 STR Al 600V-Ud Trip Pratt XLP Yes Elec
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000165
Weight per unit
0.883 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$4.21 (Per Foot)
Reel
$4,210.97 (Per 1,000 Feet)
Stock Availability
Springdale
1,000 Feet (Check another store)
All Stores
13,732 Feet
Resources
Images
 
 
URD2501000 - Large Image
Attachments
 
 
URD2501000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
250 kcmil
Stranding
26 STRANDS (PHASE), 17 STRANDS (NEUTRAL)
Number of Conductors
3 in
Current Rating
345 Ampere Direct Burial, 265 Ampere in Duct
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Color Code
Yellow Extruded Stripe
Dimensions and Weight
Length
1000 ft
Outer Diameter
1581 MIL
Descriptions
Product Type
Underground Distribution Cable
Description
250 PRATT ALU 1000'
Long Description
UNDERGROUND DISTRIBUTION CABLE, DIRECT BURIAL TYPE; 1000 FT; 1581 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 345 AMPERE DIRECT BURIAL, 265 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING
extra long description
DIRECT BURIAL TYPE; 1000 FT; 1000 LENGTH IN FT; 1581 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 345 AMPERE DIRECT BURIAL, 265 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 853 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 250 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 26 STRANDS (PHASE), 17 STRANDS (NEUTRAL) STRANDING; NON SHIELDED SHIELDING TYPE; SOUTHWIRE[R] BRAND; TRADE NAME PRATT; NEUTRAL CONDUCTOR SIZE 3/0 AWG
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Type Code Triplex; Trade Name Pratt; Neutral Conductor Size 3/0 AWG; Insulation Thickness 95 Mil (Phase), 80 Mil (Neutral)
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55416801
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
minimum qty
1000
Packaging
Weight
853 LB/1000 FT
Package Type
Reel
Weight per foot
0.883
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of URD2501000.
Jump To:

Similar Items

Similar items are close alternatives to URD2501000, though they may not be 100% alike.

Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunligh...
  • Our Part #: URD250PCS
  • Springdale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: URD250PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.21) ·
URD250PCS - Aluminum

Springdale Availability: In Stock

Total Availability: In Stock

Book Price

$4.21

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat