URD2PCS - Urd 2-2-4 Stephens Alu PCS

Aluminum

  • $2.14 (Per Foot)
  • $2.14 (Per Foot)

  • $2,144.16 (Per 1,000 Feet)

In-Stock: 375 available locally (Bartlesville, OK) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2PCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD2PCS
Description
Urd 2-2-4 Stephens Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 2 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 0.360 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Federa
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000166
Weight per unit
0.262 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.14 (Per Foot)
Reel
$2.14 (Per Foot)
Stock Availability
Bartlesville
375 Feet (Check another store)
Tulsa
815 Feet
All Stores
44,165 Feet
Resources
Images
 
 
URD2PCS - Large Image
 
URD2PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Current Rating
100 A
Voltage Rating
600 V
Conductor Size
2 AWG
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Conductor Material
Aluminum Alloy
Descriptions
Product Type
Aluminum Conductor
Long Description
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 2 AWG Conductor Size, 100 A Current Rating, Polyethylene (XLPE) Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 0.360 in Outside Diameter, Reel Package Type, Strand Solid/Strand, ASTM B-800, B-801;Directive 2002/95/EC;Federa
Short Description
Aluminum Conductor, 7 Strands, 100A, 600V 2 Conductor, 2 AWG
Additional Information
Abrasion Resistant;Moisture Resistant;Heat Resistant;Sunlight Resistant
Description
URD 2-2-4 STEPHENS ALU PCS
Additional Information
Solid/Strand
Strand
Number of Strands
7
Maximum Operating Temperature
+90 °C
outside diameter
0.360 in
Insulation Thickness
45 mil
Made in USA
yes
Standards Met
UL 44;Federal Specification JC-30B NEC;ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD2PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Weight
84/1000 lb/ft
Package Type
Reel
Weight per foot
0.262
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44,165 Feet

Location search:
These alternate items can be purchased instead of URD2PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of URD2PCS.

Urd 2-2-4 Stephens Alu PCS
  • Our Part #: 224URD
  • Bartlesville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.14) ·
224URD - Aluminum

Bartlesville Availability: In Stock

Total Availability: In Stock

Book Price

$2.14

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to URD2PCS, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Condu...
  • Our Part #: URD21000
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55417501
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,144.16) ·
URD21000 - Aluminum

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,144.16

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat