XHHW4PCS - Al XHHW #4 STR Black PCS

Aluminum

  • $0.34 (Per Foot)
  • $0.34 (Per Foot)

  • $340.12 (Per 1,000 Feet)

In-Stock: 4,250 available locally (Houston RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW4PCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW4PCS
Description
Al XHHW #4 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Strands, 0.305 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specificati
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000202
Weight per unit
0.057 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.34 (Per Foot)
Reel
$0.34 (Per Foot)
Stock Availability
Houston RDC
4,250 Feet (Check another store)
All Stores
122,036 Feet
Resources
Images
 
 
XHHW4PCS - Large Image
 
XHHW4PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
75 A
Voltage Rating
600 V
Conductor Size
#4 AWG
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #4 AWG Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Strands, 0.305 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specificati
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, #4 AWG, Polyethylene Insulation, Black
Product Type
Aluminum Building Wire
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW #4 STR BLACK PCS
Additional Information
outside diameter
0.305 in
Insulation Thickness
45 mil
Maximum Operating Temperature
+90 °C
Number of Strands
7
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
XHHW4PCS
Brand
Aluminum
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
57 lb/1000 ft
Weight per foot
0.057
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 122,036 Feet

Location search:
These alternate items can be purchased instead of XHHW4PCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW4PCS, though they may not be 100% alike.

Aluminum Building Wire, 600 V, 7 Strands, #4 Awg Conductor Size, Xlpe Insulation...
  • Our Part #: XHHW41000
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 11271401
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($340.12) ·
XHHW41000 - Aluminum

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.34

Per Foot

QTY:
Feet
Add
Al XHHW #4 STR Black 5000'
  • Our Part #: XHHW45000
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($1,700.60) ·
XHHW45000 - Aluminum

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$1,700.60

Per 5,000 Feet

QTY:
Feet
Add
Al XHHW #4 STR Black 2500'
  • Our Part #: XHHW42500
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($850.30) ·
XHHW42500 - Aluminum

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.34

Per Foot

QTY:
Feet
Add
Al XHHW #4 STR Black PCS
  • Our Part #: XHHW4BKPCS
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.34) ·
XHHW4BKPCS - Aluminum

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.34

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat