STR30045 - 3" 45D LT Reuse Conn

Amfico

  • $272.90 (Each)
  • $272.90 (Each)

  • $545.80 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR30045
Manufacturer
Amfico
Manufacturer's Part Number
STR30045
Description
3" 45D LT Reuse Conn
3" 45° Liquidtight Conn. Usa
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364330041 / 00662364330041
Weight per unit
6.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.90 (Each)
Carton
$545.80 (Per 2)
Resources
Other Links
 
 
STR30045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3" 45° Liquidtight Conn
Description
3" 45D LT REUSE CONN
extra long description
AMFICO STR30045 3" 45° Liquidtight
Long Description
3" 45° Liquidtight Conn. USA
Manufacturer Information
Manufacturers Part Number
STR30045
Brand
Amfico
GTIN
00662364330041
UPC
662364330041
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Packaging
Weight per each
6.32
Carton
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat