34212 - 1/2" Ua Sealtite 100'

Anaconda

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

In-Stock: 0 available locally (Humble, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34212
Manufacturer
Anaconda
Manufacturer's Part Number
34212
Description
1/2" Ua Sealtite 100'
Thermoplastic PVC Jacket With Integral Bonding Wire 1/2" Ua Gray 100 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118342128 / 00714118342128
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Stock Availability
Humble
0 Feet (Find nearest stock)
Deer Park
0 Feet
All Stores
200 Feet
Resources
Images
 
 
34212 - Small Image
 
34212 - Large Image
Attachments
 
 
34212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" UA SEALTITE 100'
Product Type
1/2 Ua-Efst-Ef-Htua-or-HC-Gry 100'
extra long description
ANACON 34212 1/2 UA-EFST-EF-HTUA-OR
Long Description
Thermoplastic PVC Jacket with integral bonding wire 1/2" UA Gray 100 ft carton
Special Features
Thermoplastic PVC Jacket with integral bonding wire 1/2" UA Gray 100 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
34212
GTIN
00714118342128
UPC
714118342128
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per foot
0.29
Carton
1
Package
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200 Feet

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
100 View Store

A-L

Location Stock Available
Hot Springs
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat