CG3150 - 1/2" Alum STR Cord Conn

Appleton

  • $14.52 (Each)
  • $14.52 (Each)

  • $363.03 (Per 25)

  • $1,452.13 (Per 100)

In-Stock: 1 available locally (Ruston, LA) (change location)
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
CG3150
Manufacturer
Appleton
Manufacturer's Part Number
CG-3150
Description
1/2" Alum STR Cord Conn
Strain Relief Cord and Cable Connector, Yellow, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.312 to 0.437 In Cable/Cord Size, 0.81 In Length, 0.94 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191258 / 00781381191258
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.52 (Each)
Carton
$363.03 (Per 25)
Stock Availability
Ruston
1 (Check another store)
West Monroe
0
All Stores
62
Resources
Images
 
 
CG3150 - Small Image
 
CG3150 - Large Image
Attachments
 
 
CG3150 - Specification Sheet
Other Links
 
 
CG3150 - Other
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
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
connection
Threaded Hub
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
0.81 in;20.6 mm
Diameter
0.94 in;23.9 mm
Size
1/2
Descriptions
Product Type
Strain Relief Cord and Cable Connector
Description
1/2" ALUM STR CORD CONN
Long Description
Strain Relief Cord and Cable Connector, Yellow, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.312 to 0.437 in Cable/Cord Size, 0.81 in Length, 0.94 in Diameter, Threaded Hub Connection, 1/2 in Thread Size, 0.06 lb/EA
Short Description
1/2" Strain Relief Cord and Cable Connector, Yellow
Special Features
Liquid Tight;Strain Relief
extra long description
APP CG-3150 1/2 IN ALUM L-T CRD&CBL
Additional Information
Cable/Cord Size
0.312 to 0.437 in
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
for use with
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Connection Type
Threaded Hub
Thread Size
1/2 in
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
package quantity
25 CT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-3150
Model
CG
GTIN
00781381191258
UPC
781381191258
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater West Monroe Area

Location Stock Available
Ruston
1 View Store

Distribution Centers

Location Stock Available
Alexandria
33 View Store

A-L

Location Stock Available
Greenville
1 View Store
Lafayette
1 View Store

M-Z

Location Stock Available
Vidalia
26 View Store
These alternate items can be purchased instead of CG3150.
Jump To:

Cross Referenced

These items are similar to CG3150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-9D Anderson n/a
CG-3150 Appleton Electric 00781381191258
CGA-50-312 Appleton Electric n/a
GAR2034 Burndy 00781810236659
CGB117-SA Eaton Crouse-Hinds 00782274100678
GPC30050 DOSSERT n/a
BG119D ESP n/a
2755L50 FRANKEL n/a
GB5895 GIBBONS n/a
C144 Greaves 00784491712559
GC1119D Hubbell Power Systems 00096359451921
GPL-47 ILSCO 00783669262889
23665 NAED n/a
UC144 NSi Industries n/a
CG3150 O-Z Gedney 00783126092110
CGA-50-312 O-Z Gedney 00783126085587
GPL-47 Penn-Union 00785037358477
GPL47 PU n/a
4801-3 Raco 00050169480137
DQ2041 ROYAL n/a
2521 Thomas & Betts 00786210025216
DB-3516 Thomas & Betts n/a
DB-338 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat