BE2 - 2G Box Extender

Arlington

  • $3.39 (Each)
  • $3.39 (Each)

  • $84.86 (Per 25)

  • $339.43 (Per 100)

Availability: In Stock Locally
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
BE2
Manufacturer
Arlington
Manufacturer's Part Number
BE2
Description
2G Box Extender
Box Extender, Straight Connection Orientation, 4.10 In Length, 1.81 In Width, Recessed Wall Mount, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997489609 / 00018997489609
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$84.86 (Per 25)
Resources
Images
 
 
BE2 - Small Image
 
BE2 - Large Image
 
BE2 - Video
Other Links
 
 
BE2 - Other
 
BE2 - Other
Attachments
 
 
BE2 - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
4.10 in
Width
1.81 in
Size
L(4.188) x W(4.125) x H(1.813)
Descriptions
Description
2G BOX EXTENDER
Product Type
Box Extender
Long Description
Box Extender, Straight Connection Orientation, 4.10 in Length, 1.81 in Width, Recessed Wall Mount, 0.05 lb/EA
Short Description
Box Extender, Straight, 4.10 in
extra long description
ARL BE2 BOX EXTENDER 2 GANG
Special Features
Made of heavy-duty, non-conductive plastic
Additional Information
Connection Orientation
Straight
Mounting Type
Recessed Wall Mount
for use with
4 in Square Electrical Box
Standards Met
UL Listed;CSA Certified
package quantity
25 CT
Made in USA
yes
media
Yes
number of outlet
2
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
BE2
GTIN
00018997489609
UPC
018997489609
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Box Extender
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat