CED1 - Entrance/Exit Cable

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CED1
Manufacturer
Arlington
Manufacturer's Part Number
CED1
Description
Entrance/Exit Cable
Reversible Non Metallic Cable Entrance Hood For Existing Cables. Single Gang. Color White. Decorator Device Style. Includes Two #6 Screws.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997104656 / 00018997104656
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CED1 - Small Image
 
CED1 - Large Image
 
CED1 - Video
Other Links
 
 
CED1 - Other
 
CED1 - Other
Attachments
 
 
CED1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.111) x W(1.295) x H(1.543)
Descriptions
Description
ENTRANCE/EXIT CABLE
Product Type
LV Entry/Exit Hood WHT
extra long description
ARL CED1 LV ENTRY/EXIT HOOD WHT
Long Description
Reversible non metallic cable entrance hood for existing cables. Single Gang. Color White. Decorator Device Style. Includes two #6 screws.
Special Features
Versatile, Rustless, Install Facing In or Out
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
CED1
GTIN
00018997104656
UPC
018997104656
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Hood and Plate
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat