FB417S - Nail-On Fan Box

Arlington

  • $13.42 (Each)
  • $13.42 (Each)

  • $335.46 (Per 25)

  • $1,341.86 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB417S
Manufacturer
Arlington
Manufacturer's Part Number
FB417S
Description
Nail-On Fan Box
Nail-On Fan Box, Plastic;Steel, 4.250 In Overall Width, 4.250 In Overall Height, 0.668 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997721716 / 00018997721716
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.42 (Each)
Carton
$335.46 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
348
Resources
Images
 
 
FB417S - Small Image
 
FB417S - Large Image
 
FB417S - Large Image
Attachments
 
 
FB417S - Specification Sheet
Other Links
 
 
FB417S - Other
 
FB417S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic;Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.250) x W(4.250) x H(2.906)
Descriptions
Product Type
Nail-On Fan Box
Description
NAIL-ON FAN BOX
Long Description
Nail-On Fan Box, Plastic;Steel, 4.250 in Overall Width, 4.250 in Overall Height, 0.668 lb/EA
Short Description
Nail-On Fan Box, Plastic;Steel4.250 in (H)
Special Features
No loose parts to misplace - totally self-containe
extra long description
ARL FB417S FAN BOX 1.5" CEILING
Additional Information
for use with
for up to 1-1/2 in ceiling thickness
Standards Met
ECCN:EAR99 Certifications
package quantity
25 PC per Unit PK;25 PC per Standard PK
Overall Width
4.250 in
Overall Height
4.250 in
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FB417S
GTIN
00018997721716
UPC
018997721716
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Fan and Fixture Mounting Box
Packaging
Weight
0.668 lb/EA
Weight per each
0.67
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
standard
UL
Mounting
Ceiling Joist
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 348

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
13 View Store
Phoenix
11 View Store

A-L

Location Stock Available
Durant
24 View Store

M-Z

Location Stock Available
Tucson
50 View Store
Yukon
250 View Store

* All prices subject to change.

Begin Live Chat