FLB4360GY - Non Metallic, Round Cover Kit With Box and Blank G

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB4360GY
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLB4360GY
Description
Non Metallic, Round Cover Kit With Box and Blank G
Non Metallic, Round Cover Kit With Box and Blank Gray Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997007650 / 00018997007650
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB4360GY - Large Image
 
FLB4360GY - Small Image
 
FLB4360GY - Video
Attachments
 
 
FLB4360GY - Specification Sheet
Other Links
 
 
FLB4360GY - Other
 
FLB4360GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray with Gray cover
Dimensions and Weight
Height
3.241
Length
4.5
Width
4.5
Size
L(4.500) x W(4.500) x H(3.241)
Descriptions
Long Description
Non Metallic, round cover kit with box and blank Gray cover.
Product Type
Dropin Floor Box Gray
extra long description
ARL FLB4360GY DROPIN FLOOR BOX GRAY
Description
NON METALLIC, ROUND COVER KIT WITH BOX AND BLANK G
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB4360GY
GTIN
00018997007650
UPC
018997007650
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat