GP19B - Garden Post Black GC

Arlington

  • $46.09 (Each)
  • $46.09 (Each)

  • $276.55 (Per 6)

  • $4,609.10 (Per 100)

In-Stock: 5 available locally (Kansas City - North, MO) (change location)
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
GP19B
Manufacturer
Arlington
Manufacturer's Part Number
GP19B
Description
Garden Post Black GC
Gard-N-Post. 19.5" Support For Outdoor Light Fixtures or Gfci Devices Outdoors. Openings On Both Sides Of Post For Back to Back Power or Power On One Side and Low Voltage On The Other. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts For Low Voltage. Three 1/2" Knockouts For Power. Color Black. Color Is Permanent, No Chipping.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770868 / 00018997770868
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.09 (Each)
Carton
$46.09 (Each)
Standard Packaging
$276.55 (Per 6)
Stock Availability
Kansas City - North
5 (Check another store)
Lenexa
8
All Stores
29
Resources
Images
 
 
GP19B - Small Image
 
GP19B - Large Image
 
GP19B - Video
Attachments
 
 
GP19B - Specification Sheet
Other Links
 
 
GP19B - Other
 
GP19B - Other
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
UV-Rated Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(19.470) x W(3.361) x H(3.361)
Descriptions
Description
GARDEN POST BLACK GC
Product Type
Garden Post Black
extra long description
ARL GP19B GARDEN POST BLACK
Long Description
Gard-N-Post. 19.5" support for outdoor light fixtures or GFCI devices outdoors. Openings on both sides of post for back to back power or power on one side and low voltage on the other. Built in stabilizers for extra stability. Openings in stabilizers allow for insertion of extra support material. Angle Cut post for easy access to underground wiring. Two 1/2" Knockouts for low voltage. Three 1/2" Knockouts for power. Color Black. Color is permanent, no chipping.
Special Features
Back To Back Opening
Additional Information
Number of Outlets
2
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GP19B
GTIN
00018997770868
UPC
018997770868
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Lighting Fixture Support
Packaging
Weight per each
2.93
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor, Light Fixture/GFCI Device
Mounting
POST
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Lenexa Area

Location Stock Available
Kansas City - North
5 View Store
Lenexa
8 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store
Yukon
4 View Store
These alternate items can be purchased instead of GP19B.
Jump To:

Similar Items

Similar items are close alternatives to GP19B, though they may not be 100% alike.

Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 8.11 In Length, 8.11 In Width...
  • Our Part #: GP19BR
  • Kansas City - North Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GP19BR
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($276.54) ·
GP19BR - Arlington Industries

Kansas City - North Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.09

Each

QTY:
Each
Add
GARDEN POST GREEN
  • MFR Part #: GP19G
  • GTIN: 00018997770882
  • Manufacturer: Arlington
GARDEN POST WHITE
  • MFR Part #: GP19W
  • GTIN: 00018997770899
  • Manufacturer: Arlington
GARD'N POST BLACK 26"
  • MFR Part #: GP26B
  • GTIN: 00018997770905
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat