GP19BR - Garden Post Bronze

Arlington

  • $46.09 (Each)
  • $46.09 (Each)

  • $276.54 (Per 6)

In-Stock: 2 available locally (Forney, TX) (change location)
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
GP19BR
Manufacturer
Arlington
Manufacturer's Part Number
GP19BR
Description
Garden Post Bronze
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 8.11 In Length, 8.11 In Width, 19-1/2 In Height, 2.93 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770875 / 00018997770875
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.09 (Each)
Carton
$276.54 (Per 6)
Stock Availability
Forney
2 (Check another store)
DFW RDC
35
All Stores
127
Resources
Images
 
 
GP19BR - Small Image
 
GP19BR - Large Image
 
GP19BR - Large Image
 
GP19BR - Video
Specifications Sheets
 
 
GP19BR - Specification Sheet
Attachments
 
 
GP19BR - Specification Sheet
Other Links
 
 
GP19BR - Other
 
GP19BR - Other
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
UV Rated Plastic
Material, Color, and Finish
Color
Bronze
Finish
Bronze
Dimensions and Weight
Length
8.11 in
Width
8.11 in
Height
19-1/2 in
Size
L(19.470) x W(3.361) x H(3.361)
Descriptions
Description
GARDEN POST BRONZE
Product Type
Garden Post Bronz
Long Description
Garden Post Bronz, UV Rated Plastic, Bronze, Post, 8.11 in Length, 8.11 in Width, 19-1/2 in Height, 2.93 lb
Features
19.5" Support for Outdoor Light Fixtures.
Short Description
Garden Post Bronz, UV Rated Plastic, Bronze
Special Features
Openings on Both Sides Of Thepost Allow For Back-To-Back Power –use the Supplied Low Voltage Separator to install Power and Low Voltage Outlets in the Same Post;Built-in Stabilizers Need No Assembly and Deliver Rigid Support;Designed For Easy Access to Underground Wiring;Four 1/2" Kos For A UL Listed Enclosure
extra long description
ARL GP19BR GARDEN POST BRONZE
Additional Information
for use with
Outdoor Light Fixture
Mounting Type
Post
Standards Met
UL Listed;CSA Certified
package quantity
1 PC;6 PC
Made in USA
yes
Number of Outlets
2
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
GP19BR
sub brand
Gard-N-Post(TM)
GTIN
00018997770875
UPC
018997770875
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Lighting Fixture Support
Packaging
Weight
2.93 lb
Weight per each
2.93
Carton
6
Uses, Certifications, and Standards
Application
Installation of a lighting fixture, GFCI Device, or Low Voltage Device Outdoors
Mounting
POST
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GP19BR.
Jump To:

Similar Items

Similar items are close alternatives to GP19BR, though they may not be 100% alike.

Gard-N-Post. 19.5" Support For Outdoor Light Fixtures or Gfci Devices Outdoors. ...
  • Our Part #: GP19B
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GP19B
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($276.55) ·
GP19B - Arlington Industries

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.09

Each

QTY:
Each
Add
GARDEN POST GREEN
  • MFR Part #: GP19G
  • GTIN: 00018997770882
  • Manufacturer: Arlington
GARDEN POST WHITE
  • MFR Part #: GP19W
  • GTIN: 00018997770899
  • Manufacturer: Arlington
GARD'N POST BRONZE 26"
  • MFR Part #: GP26BR
  • GTIN: 00018997770929
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat