LPCG757BL - 3/4" NM Cord Conn (.375-.750)

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG757BL
Manufacturer
Arlington
Manufacturer's Part Number
LPCG757BL
Description
3/4" NM Cord Conn (.375-.750)
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Black Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .385 to .750 Cord Range With A 3/4 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121413 - Circular connectors
UPC/GTIN
018997074607 / 00018997074607
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPCG757BL - Large Image
 
LPCG757BL - Small Image
 
LPCG757BL - Video
Other Links
 
 
LPCG757BL - Other
 
LPCG757BL - Other
 
LPCG757BL - Other
Attachments
 
 
LPCG757BL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene® (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
extra long description
ARL LPCG757BL 3/4" NM CG .375/.750
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and black strain relief cord connector furnished with a sealing ring and locknut. Supports .385 to .750 cord range with a 3/4 inch trade size.
Description
3/4" NM CORD CONN (.375-.750)
Product Type
3/4" NM CG .375/.750
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG757BL
GTIN
00018997074607
UPC
018997074607
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat