SL500 - 5" Sealing Lock Nut

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL500
Manufacturer
Arlington Industries
Manufacturer's Part Number
SL500
Description
5" Sealing Lock Nut
Steel Sealing Locknut With PVC Molded Seal. Trade Size 5".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31161716 - Locknuts
UPC/GTIN
018997135018 / 00018997135018
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SL500 - Large Image
 
SL500 - Small Image
Attachments
 
 
SL500 - Specification Sheet
Other Links
 
 
SL500 - Other
 
SL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
UL and CSA
Dimensions and Weight
Height
0.550
Width
6.487
Size
L(6.487) x W(6.487) x H(0.550)
Descriptions
Product Type
5" Sealing Locknut
extra long description
ARL SL500 5" SEALING LOCKNUT
Description
5" SEALING LOCK NUT
Long Description
Steel sealing locknut with pvc molded seal. Trade Size 5".
Special Features
With PVC molded seal
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
SL500
GTIN
00018997135018
UPC
018997135018
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Snap-on
Packaging
Weight per each
1.02
Carton
10
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat