10104SC - Encl 10X10X4 SC N1 Enclosure

Eaton

  • $30.04 (Each)
  • $30.04 (Each)
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
10104SC
Manufacturer
Eaton
Manufacturer's Part Number
10104 SC
Description
Encl 10X10X4 SC N1 Enclosure
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 12 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782051224306 / 00782051224306
Weight per unit
6.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.04 (Each)
Resources
Specifications Sheets
 
 
10104SC - Specification Sheet
 
10104SC - Specification Sheet
Attachments
 
 
10104SC - Specification Sheet
Images
 
 
10104SC - Large Image
 
10104SC - Large Image
Other Links
 
 
10104SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL 10X10X4 SC N1 ENCLOSURE
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 12 Knockouts
Short Description
Type 1 Screw On Enclosure, 10 x 4 x 10 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 10104 SC SC ENC W/ KO 10X10X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Knockouts
Yes
Number of Knockouts
12
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
10 in;254 mm
dimensions
4.0000 IN X 10.0000 IN X 10.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10104 SC
GTIN
00782051224306
UPC
782051224306
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
6.404
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat