121272GNK - Wway 12X12X72 N1 SC Pgal WW

Eaton

  • $422.78 (Each)
  • $422.78 (Each)

In-Stock: 2 available locally (Pearland, TX) (change location)
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
121272GNK
Manufacturer
Eaton
Manufacturer's Part Number
121272 G NK
Description
Wway 12X12X72 N1 SC Pgal WW
Eaton B-Line Series Wireway, 12" Height, 72" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051336559 / 00782051336559
Weight per unit
60.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.78 (Each)
Stock Availability
Pearland
2 (Check another store)
Deer Park
6
All Stores
19
Resources
Images
 
 
121272GNK - Small Image
 
121272GNK - Large Image
Attachments
 
 
121272GNK - Specification Sheet
Other Links
 
 
121272GNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
72.00 In
Descriptions
Description
WWAY 12X12X72 N1 SC PGAL WW
Product Type
7200 SC Straight Section W/O Ko
extra long description
B-LINE 121272 G NK 7200 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 72" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121272 G NK
Brand
Eaton
GTIN
00782051336559
UPC
782051336559
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
60.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation an
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:
These alternate items can be purchased instead of 121272GNK.
Jump To:

Similar Items

Similar items are close alternatives to 121272GNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 72" Length, 12" Width, GGV NK Wireway, ...
  • Our Part #: 121272GGVNK
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121272 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($559.43) ·
121272GGVNK - Cooper B-Line/Cable Tray

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$559.43

Each

QTY:
Each
Add
12X72X12 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 121272GSC1NK
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121272-GSC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,013.61) ·
121272GSC1NK - Milbank

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,013.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121272GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121272SWG Austin Electrical Enclosures 00707353024010
121272 G NK Eaton B-Line 00782051336559
121272G NK Eaton B-Line 00078205133656
6-1212SWP E-Box 00806101011378
121272-GSC1-NK Milbank 00784572101500
RC-121272-GSC1-NK Rittal 00639889818941
121272G Unity Manufacturing n/a
121272GFLNK Unity Manufacturing 00761515161883
S121272NK Wiegmann 00786725360604
1272NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat