2020612 - Encl NM12 Encl

Eaton

  • $714.12 (Each)
  • $714.12 (Each)
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
2020612
Manufacturer
Eaton
Manufacturer's Part Number
20206-12
Description
Encl NM12 Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 20" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051800203 / 00782051800203
Weight per unit
25.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$714.12 (Each)
Resources
Attachments
 
 
2020612 - Specification Sheet
Images
 
 
2020612 - Small Image
 
2020612 - Large Image
Other Links
 
 
2020612 - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
20.00 In Width X 6.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL NM12 ENCL
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 6" length, 20" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Product Type
Type 12 SGL-Door Enc, 20X20X6
extra long description
B-LINE 20206-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Additional Information
dimensions
6.0000 IN X 20.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
20206-12
Brand
Eaton
GTIN
00782051800203
UPC
782051800203
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
25.175
Carton
1
Uses, Certifications, and Standards
nema rating
12
standard
UL 508A,NEMA,CSA C22.2.
Application
Datacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and Monit
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2020612.
Jump To:

Similar Items

Similar items are close alternatives to 2020612, though they may not be 100% alike.

Continuous Hinge Enclosure With Clamps LP Type 12, 20X20X6, Gray, Mild Steel
  • Our Part #: A202006LP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A202006LP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($747.83) ·
A202006LP - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$747.83

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to 2020612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20206N Austin Electrical Enclosures 00707353006047
20206-12 Eaton B-Line 00782051800203
20206N12 E-Box 00806101016991
1418D6 Hammond Manufacturing 00623980364902
M12S-202006 Milbank 00784572115514
A202006LP nVent-Thermal Management 00783510280406
N12202006 Wiegmann 00786725342259

* All prices subject to change.

Begin Live Chat