4412GNK - Wway 4X4X12 N1 SC, NK

Eaton

  • $15.33 (Each)
  • $15.33 (Each)
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
4412GNK
Manufacturer
Eaton
Manufacturer's Part Number
4412 G NK
Description
Wway 4X4X12 N1 SC, NK
Eaton B-Line Series Wireway, 4" Height, 12" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051440164 / 00782051440164
Weight per unit
3.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.33 (Each)
Resources
Attachments
 
 
4412GNK - Specification Sheet
Images
 
 
4412GNK - Large Image
Other Links
 
 
4412GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
12.00 In
Height
4.00 in
Width
4.00 In
Descriptions
extra long description
B-LINE 4412 G NK 1200 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 4X4X12 N1 SC,NK
Product Type
1200 SC Straight Section W/O Ko
Long Description
Eaton B-Line series wireway, 4" height, 12" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
12.00 In
dimensions
12.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4412 G NK
Brand
Eaton
GTIN
00782051440164
UPC
782051440164
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
3.309
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribut
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4412GNK.
Jump To:

Similar Items

Similar items are close alternatives to 4412GNK, though they may not be 100% alike.

1200 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 4412 GGV NK
  • GTIN: 00782051006919
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 4412GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4412SWG Austin Electrical Enclosures 00707353019665
4412GNK Eaton B-Line 00782051440164
1-44SWP E-Box 00806101010968
CWSC412NK Hammond Manufacturing 00623980016870
4412-GSC1-NK Milbank 00784572106284
F44T112GVP nVent-Thermal Management 00783510359898
4412GFLNK Unity Manufacturing 00761515161166
S4412NK Wiegmann 00786725352111
412NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat