44HSC - Wway 4X4 N1 STND Conn

Eaton

  • $21.08 (Each)
  • $21.08 (Each)

In-Stock: 4 available locally (Fayetteville, AR) ( change location)
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
44HSC
Manufacturer
Eaton
Manufacturer's Part Number
44 HSC
Description
Wway 4X4 N1 STND Conn
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478426 / 00782051478426
Weight per unit
0.672 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.08 (Each)
Stock Availability
Fayetteville
4 (Check another store)
Springdale
13
All Stores
83
Resources
Images
 
 
44HSC - Small Image
 
44HSC - Large Image
Attachments
 
 
44HSC - Specification Sheet
Other Links
 
 
44HSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Width
4.00 In
Height
4.00 in
Descriptions
Description
WWAY 4X4 N1 STND CONN
Product Type
Hinge Screw CVR Wireway, Connector HS 4X4
extra long description
B-LINE 44 HSC HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway connector, Connector style, Wireway connector, NEMA 1, Galvanized steel, 4" X 4"
Additional Information
dimensions
4.0000 IN X 4.2890 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
44 HSC
GTIN
00782051478426
UPC
782051478426
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
0.672
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed,NEMA
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Cont
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44HSC.
Jump To:

Similar Items

Similar items are close alternatives to 44HSC, though they may not be 100% alike.

Universal U-Connector For Layin Wireway, Fits 4.00X4.00, Gray, Mild Steel
  • MFR Part #: F44GUC
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 16 ($174.88) ·
F44GUC - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$10.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat