B101ZN - BLTD 2H, 90D ZN PLT Corner Angle

Eaton

  • $3.33 (Each)
  • $3.33 (Each)

  • $166.26 (Per 50)

  • $332.52 (Per 100)

In-Stock: 55 available locally (Avondale, AZ) (change location)
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
B101ZN
Manufacturer
Eaton
Manufacturer's Part Number
B101 ZN
Description
BLTD 2H, 90D ZN PLT Corner Angle
Two Hole Corner Angle, Zinc Plated, Yellow, 1-5/8 In Length, 2-5/16 In Height, 90 ° Angle, 37 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011500139 / 00781011500139
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$3.33 (Each)
Standard Packaging
$166.26 (Per 50)
Stock Availability
Avondale
55 (Check another store)
Phoenix
964
All Stores
8,540
Resources
Images
 
 
B101ZN - Small Image
 
B101ZN - Large Image
 
B101ZN - Large Image
 
B101ZN - Large Image
Specifications Sheets
 
 
B101ZN - Specification Sheet
Attachments
 
 
B101ZN - Specification Sheet
Other Links
 
 
B101ZN - Other
 
B101ZN - Other
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
Zinc Plated
Color
Yellow
Dimensions and Weight
Length
1-5/8 in;41.3 mm
Height
2-5/16 in;58.7 mm
Descriptions
extra long description
B-LINE B101ZN TWO HOLE CORNER AGL,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
Two Hole Corner Angle
Long Description
Two Hole Corner Angle, Zinc Plated, Yellow, 1-5/8 in Length, 2-5/16 in Height, 90 ° Angle, 37 lb
Short Description
Two Hole Corner Angle, Zinc Plated, Yellow
Description
BLTD 2H,90D ZN PLT CORNER ANGLE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
angle
90 °
Number of Holes
2
package quantity
1 CT;50 Pk
Made in USA
yes
dimensions
2.3100 IN X 1.6200 IN X 2.3100 IN
Manufacturer Information
Manufacturers Part Number
B101 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011500139
UPC
781011500139
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight
37 lb;16.8 kg
Weight per each
0.37
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,540

Location search:
These alternate items can be purchased instead of B101ZN.
Jump To:

Similar Items

Similar items are close alternatives to B101ZN, though they may not be 100% alike.

Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 In Length, 1-5/8 In Wid...
  • Our Part #: AB201EG
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB201 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($420.46) ·
AB201EG - Abb Installation Products, Inc

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.41

Each

QTY:
Each
Add
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 In Length, 1-5/8 In Width...
  • Our Part #: AB201
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB201
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($466.24) ·
AB201 - Abb Installation Products, Inc

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B101ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B101 ZN Eaton B-Line 00781011500139
B101ZN Eaton B-Line 00078101150016
L100000EG nVent-Thermal Management 00782856345336

* All prices subject to change.

Begin Live Chat