B104ZN - BLTD 3-1/2X4-1/8 4H, 90D ZN PLT Corner Angle

Eaton

  • $5.69 (Each)
  • $5.69 (Each)

  • $142.32 (Per 25)

  • $569.29 (Per 100)

In-Stock: 5 available locally (Pryor, OK) (change location)
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
B104ZN
Manufacturer
Eaton
Manufacturer's Part Number
B104 ZN
Description
BLTD 3-1/2X4-1/8 4H, 90D ZN PLT Corner Angle
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Length, 4-1/8 In Height, 90 ° Angle, 4 Holes, 78 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011500436 / 00781011500436
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Carton
$5.69 (Each)
Standard Packaging
$142.32 (Per 25)
Stock Availability
Pryor
5 (Check another store)
Tulsa
337
All Stores
9,285
Resources
Images
 
 
B104ZN - Small Image
 
B104ZN - Large Image
 
B104ZN - Large Image
 
B104ZN - Large Image
 
B104ZN - Large Image
Attachments
 
 
B104ZN - Specification Sheet
Other Links
 
 
B104ZN - Other
 
B104ZN - Other
 
B104ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-1/2 in;88.9 mm
Height
4-1/8 in;104.8 mm
Size
3-1/2 In Width X 4-1/8 In Height
Descriptions
Product Type
Four Hole Corner Angle
Long Description
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Length, 4-1/8 in Height, 90 ° Angle, 4 Holes, 78 lb
Short Description
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-3/4" Length, 3-15/16" Height
Description
BLTD 3-1/2X4-1/8 4H,90D ZN PLT CORNER ANGLE
extra long description
B-LINE B104ZN FOUR HOLE CORNER AGL,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
angle
90 °
Number of Holes
4
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
4.1250 IN X 1.6250 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B104 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011500436
UPC
781011500436
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight
78 lb;35.4 kg
Weight per each
0.73
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,285

Location search:
These alternate items can be purchased instead of B104ZN.
Jump To:

Similar Items

Similar items are close alternatives to B104ZN, though they may not be 100% alike.

Upright Fitting, Steel, Silver Galvanized, Silver, 3-1/2 In Length, 4-1/8 In Hei...
  • Our Part #: AB205EG
  • Pryor Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB205 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($443.58) ·
AB205EG - Abb Installation Products, Inc

Pryor Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B104ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B104 ZN Eaton B-Line 00781011500436
B104ZN Eaton B-Line 00078101150047
L220000EG nVent-Thermal Management 00782856345381

* All prices subject to change.

Begin Live Chat