B133ZN - BLTD 5-3/8X3-1/2 4H ZN PLT Tee PLT

Eaton

  • $6.84 (Each)
  • $6.84 (Each)

  • $171.04 (Per 25)

  • $684.14 (Per 100)

In-Stock: 2 available locally (Spring, TX) (change location)
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
B133ZN
Manufacturer
Eaton
Manufacturer's Part Number
B133 ZN
Description
BLTD 5-3/8X3-1/2 4H ZN PLT Tee PLT
Four Hole Tee Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Width, 5-3/8 In Height, 4 Holes, 75 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011503536 / 00781011503536
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.84 (Each)
Carton
$6.84 (Each)
Standard Packaging
$171.04 (Per 25)
Stock Availability
Spring
2 (Check another store)
Houston RDC
90
All Stores
4,319
Resources
Images
 
 
B133ZN - Small Image
 
B133ZN - Large Image
 
B133ZN - Large Image
Specifications Sheets
 
 
B133ZN - Specification Sheet
Attachments
 
 
B133ZN - Specification Sheet
Other Links
 
 
B133ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
3-1/2 in;88.9 mm
Height
5-3/8 in;136.5 mm
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
Product Type
Four Hole Tee Plate
Long Description
Four Hole Tee Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Width, 5-3/8 in Height, 4 Holes, 75 lb
Short Description
Four Hole Tee Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
Description
BLTD 5-3/8X3-1/2 4H ZN PLT TEE PLT
extra long description
B-LINE B133ZN FOUR HOLE TEE PLT, ZN
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Special Features
Weight 75 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
Made in USA
yes
Number of Holes
4
package quantity
1 CT;25 PK
dimensions
3.5000 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Manufacturers Part Number
B133 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011503536
UPC
781011503536
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Tee and cross flat fitting
Packaging
Weight
75 lb;34.0 kg
Weight per each
0.75
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,319

Location search:
These alternate items can be purchased instead of B133ZN.
Jump To:

Similar Items

Similar items are close alternatives to B133ZN, though they may not be 100% alike.

Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3...
  • Our Part #: AB220EG
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB220 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($793.55) ·
AB220EG - Abb Installation Products, Inc

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.74

Each

QTY:
Each
Add
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 In Length...
  • Our Part #: AB220
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB220
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($585.85) ·
AB220 - Abb Installation Products, Inc

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.43

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to B133ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 714 Anvil International n/a
B-133 Eaton B-Line 00781011503536
F-25 Eristrut n/a
G-2042 Globe Pipe Hangers n/a
F 213 Haydon n/a
5035 PHD n/a
PS 714 Power-Strut n/a
AB-220 Thomas & Betts 00616013265574
F-25 Tolstrut n/a
P-1031 Unistrut n/a
17636 Morris 00601986176361
F250000EG nVent-Thermal Management 00782856345282
P1031 Unistrut n/a
B-937 Thomas & Betts 00785991758139

* All prices subject to change.

Begin Live Chat