B141ZN - BLTD 5-3/8" 3H ZN PLT SPLC PLT

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $506.48 (Per 100)

In-Stock: 23 available locally (Deer Park, TX) (change location)
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
B141ZN
Manufacturer
Eaton
Manufacturer's Part Number
B141ZN
Description
BLTD 5-3/8" 3H ZN PLT SPLC PLT
Eaton B-Line Series Splice Plate, 0.23" H X 5.37" L X 1.62" W, Steel, Electro-Plated, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011504434 / 00781011504434
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$5.06 (Each)
Stock Availability
Deer Park
23 (Check another store)
All Stores
896
Resources
Images
 
 
B141ZN - Small Image
 
B141ZN - Large Image
Attachments
 
 
B141ZN - Specification Sheet
Other Links
 
 
B141ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5-3/8 In Length
Descriptions
Description
BLTD 5-3/8" 3H ZN PLT SPLC PLT
Product Type
Three Hole Splice PLT, ZN PLTD
extra long description
B-LINE B141ZN THREE HOLE SPLICE PLT
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series splice plate, 0.23" H x 5.37" L x 1.62" W, Steel, Electro-plated, 1/4" Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
5.3700 IN X 1.6200 IN X 0.2300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B141ZN
GTIN
00781011504434
UPC
781011504434
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Splice plate
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterp
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B141ZN.
Jump To:

Similar Items

Similar items are close alternatives to B141ZN, though they may not be 100% alike.

Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/1...
  • Our Part #: AB207EG
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB207EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($818.50) ·
AB207EG - Abb Installation Products, Inc

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat