B154ZN - BLTD 2-5/16X3 2H, 45D ZN PLT Open Angle

Eaton

  • $24.79 (Each)
  • $24.79 (Each)

  • $2,479.21 (Per 100)

In-Stock: 25 available locally (Newnan, GA) (change location)
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
B154ZN
Manufacturer
Eaton
Manufacturer's Part Number
B154ZN
Description
BLTD 2-5/16X3 2H, 45D ZN PLT Open Angle
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 In Length, 3 In Width, 1/4 In Thickness, 45 ° Angle, 58 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011513535 / 00781011513535
Weight per unit
2.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.79 (Each)
Carton
$24.79 (Each)
Stock Availability
Newnan
25 (Check another store)
Atlanta
39
All Stores
1,212
Resources
Images
 
 
B154ZN - Small Image
 
B154ZN - Large Image
 
B154ZN - Large Image
Specifications Sheets
 
 
B154ZN - Specification Sheet
Attachments
 
 
B154ZN - Specification Sheet
Other Links
 
 
B154ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-5/16 in;58.7 mm
Width
3 in;76.2 mm
Thickness
1/4 in
Size
2-5/16 In X 3 In
Descriptions
Description
BLTD 2-5/16X3 2H,45D ZN PLT OPEN ANGLE
Product Type
Two Hole Open Angle
Long Description
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 in Length, 3 in Width, 1/4 in Thickness, 45 ° Angle, 58 lb
Short Description
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
extra long description
B-LINE B154ZN TWO HOLE O AGL, ZN PL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Thickness 1/4 In, Weight 58 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Made in USA
yes
angle
45 °
Number of Holes
2
package quantity
1 CT;25 PK
dimensions
4.4830 IN X 2.3500 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B154ZN
sub brand
Bolted Framing
GTIN
00781011513535
UPC
781011513535
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
OPEN ANGLE
Packaging
Weight
58 lb;26.3 kg
Weight per each
2.3199
Carton
1
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B154ZN.
Jump To:

Similar Items

Similar items are close alternatives to B154ZN, though they may not be 100% alike.

Angular Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 2-5/16 In ...
  • Our Part #: AB227EG
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB227EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,475.77) ·
AB227EG - Abb Installation Products, Inc

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B154ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B154 ZN Eaton B-Line 00781011513535
B154ZN Eaton B-Line 00078101151358
L460450EG nVent-Thermal Management 00782856345411

* All prices subject to change.

Begin Live Chat