B172ZN - BLTD 1-5/8X7-1/4 4H ZN PLT Clevis Splice

Eaton

  • $29.31 (Each)
  • $29.31 (Each)

  • $293.12 (Per 10)

  • $2,931.16 (Per 100)

In-Stock: 20 available locally (Nashville RDC, TN) (change location)
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
B172ZN
Manufacturer
Eaton
Manufacturer's Part Number
B172 ZN
Description
BLTD 1-5/8X7-1/4 4H ZN PLT Clevis Splice
Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 In Length, 1/4 In Thickness, 4 Holes, 266 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011515935 / 00781011515935
Weight per unit
2.4759 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.31 (Each)
Carton
$29.31 (Each)
Standard Packaging
$293.12 (Per 10)
Stock Availability
Nashville RDC
20 (Check another store)
All Stores
563
Resources
Images
 
 
B172ZN - Small Image
 
B172ZN - Large Image
 
B172ZN - Large Image
Attachments
 
 
B172ZN - Specification Sheet
Other Links
 
 
B172ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
7-1/4 in;184.1 mm
Thickness
1/4 in;6.3 mm
Size
7-1/4 In Length
Descriptions
Product Type
Four Hole Splice Clevis
Long Description
Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 in Length, 1/4 in Thickness, 4 Holes, 266 lb
Short Description
Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
extra long description
B-LINE B172ZN FOUR HOLE SPLICE CLEV
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Thickness 1/4 In, Weight 266 Lb per 100
Description
BLTD 1-5/8X7-1/4 4H ZN PLT CLEVIS SPLICE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Number of Holes
4
for use with
B22 or B52A
package quantity
10 CT
Made in USA
yes
dimensions
7.2400 IN X 2.1200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B172 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011515935
UPC
781011515935
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Clevis fitting
Packaging
Weight
266 lb;120.6 kg
Weight per each
2.4759
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Clevis Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B172ZN.
Jump To:

Similar Items

Similar items are close alternatives to B172ZN, though they may not be 100% alike.

Support, U Shape, Four Hole, Length 7-1/4 Inches, Holes 1 Inch On 1-7/8 Inch Cen...
  • Our Part #: A208
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A208
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($639.26) ·
A208 - Abb Installation Products, Inc

Nashville RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$63.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat