B2003PAZN - BLTF 3/4" - 1" Pa Pipe Clamp

Eaton

  • $2.54 (Each)
  • $2.54 (Each)

  • $254.45 (Per 100)

In-Stock: 392 available locally (Pryor, OK) (change location)
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
B2003PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2003PAZN
Description
BLTF 3/4" - 1" Pa Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1 In Size, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011608347 / 00781011608347
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$2.54 (Each)
Standard Packaging
$254.45 (Per 100)
Stock Availability
Pryor
392 (Check another store)
Tulsa
1,980
All Stores
6,254
Resources
Images
 
 
B2003PAZN - Small Image
 
B2003PAZN - Large Image
 
B2003PAZN - Large Image
Attachments
 
 
B2003PAZN - Specification Sheet
Other Links
 
 
B2003PAZN - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1 in Size, 0.16 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
extra long description
B-LINE B2003PAZN 1" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Description
BLTF 3/4" - 1" PA PIPE CLAMP
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.7540 IN X 1.2500 IN X 0.0705 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2003PAZN
sub brand
Bolted Framing
GTIN
00781011608347
UPC
781011608347
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled thinwall conduit clamp
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B2003PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2003PAZN, though they may not be 100% alike.

Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1....
  • Our Part #: B2210PAZN
  • Pryor Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2210PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($268.65) ·
B2210PAZN - Cooper B-Line/Cable Tray

Pryor Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat