B2009PASS4 - BLTF 3/4" Pa SS4 Rigid Pipe Clamp

Eaton

  • $15.97 (Each)
  • $15.97 (Each)

  • $1,597.16 (Per 100)

In-Stock: 300 available locally (Charlotte, NC) (change location)
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
B2009PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2009PASS4
Description
BLTF 3/4" Pa SS4 Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0740" H X 2.6080" L X 1.25" W, Steel, 600 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025908 / 00781011025908
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Carton
$15.97 (Each)
Standard Packaging
$1,597.16 (Per 100)
Stock Availability
Charlotte
300 (Check another store)
All Stores
3,369
Resources
Images
 
 
B2009PASS4 - Small Image
 
B2009PASS4 - Large Image
Attachments
 
 
B2009PASS4 - Specification Sheet
Other Links
 
 
B2009PASS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4" Pipe/Conduit Clamp, Rigid, 3/4", Pre-Asm, SSL
extra long description
B-LINE B2009PASS4 3/4" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" PA SS4 RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0740" H x 2.6080" L x 1.25" W, Steel, 600 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
2.6080 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2009PASS4
GTIN
00781011025908
UPC
781011025908
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B2009PASS4.
Jump To:

Similar Items

Similar items are close alternatives to B2009PASS4, though they may not be 100% alike.

Conduit Clamp, Stainless Steel Material, 1 CT;100 PK Package Quantity, 3/4 In Tr...
  • Our Part #: C110234304SS
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C110234304SS
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($572.88) ·
C110234304SS - Haydon Corporation

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.73

Each

QTY:
Each
Add
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Siz...
  • Our Part #: 70234SS
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3/4 SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($3,080.17) ·
70234SS - Abb Installation Products, Inc

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2009PASS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2009PA SS4 Eaton B-Line 00781011025908
B2009PASS4 Eaton B-Line 00078101102596
RIGD0075S4 nVent-Thermal Management 00782856347972

* All prices subject to change.

Begin Live Chat