B280SQZN - BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base

Eaton

  • $50.97 (Each)
  • $50.97 (Each)

  • $254.85 (Per 5)

  • $5,096.95 (Per 100)

In-Stock: 10 available locally (NE Wichita, KS) (change location)
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
B280SQZN
Manufacturer
Eaton
Manufacturer's Part Number
B280SQZN
Description
BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 392 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571535 / 00781011571535
Weight per unit
3.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.97 (Each)
Carton
$50.97 (Each)
Standard Packaging
$254.85 (Per 5)
Stock Availability
NE Wichita
10 (Check another store)
West Wichita
127
All Stores
3,140
Resources
Images
 
 
B280SQZN - Small Image
 
B280SQZN - Large Image
 
B280SQZN - Large Image
Attachments
 
 
B280SQZN - Specification Sheet
Other Links
 
 
B280SQZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
6 in;152.4 mm
Width
6 in;152.4 mm
Height
3-1/2 in;88.9 mm
Descriptions
Product Type
Post Base
Long Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 in Length, 6 in Width, 3-1/2 in Height, 3/4 in Hole Size, 4 Holes, 392 lb
Short Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, Side by Side Channel for 2-B22
extra long description
B-LINE B280SQZN POST BASE 1 5/8" X
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 6X6,3-1/2 SQ SPRT ZN PLT POST BASE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
for use with
B22
package quantity
1 CT;5 PK
Made in USA
yes
Hole Size
3/4 in;19 mm
Number of Holes
4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B280SQZN
sub brand
Bolted Framing
GTIN
00781011571535
UPC
781011571535
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight
392 lb;177.8 kg
Weight per each
3.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Strut Fittings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,140

Location search:
These alternate items can be purchased instead of B280SQZN.
Jump To:

Similar Items

Similar items are close alternatives to B280SQZN, though they may not be 100% alike.

Square Post Base, Steel, Silver Galvanized, Silver, 6 M Length, 6 M Width, 3.5 I...
  • Our Part #: AP232SQEG
  • NE Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AP 232SQ EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($735.61) ·
AP232SQEG - Abb Installation Products, Inc

NE Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B280SQZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B280SQ Eaton B-Line 00781011571535
17454 Morris 00601986174541
PS3033SQ Power-Strut 00702316510968
P2072A SQ Unistrut n/a
B-280 SQ Eaton B-Line 78101157153

* All prices subject to change.

Begin Live Chat