B82522GRY - BLTF Gry B22 Plastic End Cap

Eaton

  • $1.50 (Each)
  • $1.50 (Each)

  • $74.84 (Per 50)

  • $149.68 (Per 100)

In-Stock: 5 available locally (Covington, LA) (change location)
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
B82522GRY
Manufacturer
Eaton
Manufacturer's Part Number
B825-22 GRY
Description
BLTF Gry B22 Plastic End Cap
End Cap, Polyurethane Material, Gray, 2 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011046293 / 00781011046293
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$1.50 (Each)
Standard Packaging
$74.84 (Per 50)
Stock Availability
Covington
5 (Check another store)
Baton Rouge
0
All Stores
5,548
Resources
Images
 
 
B82522GRY - Small Image
 
B82522GRY - Large Image
 
B82522GRY - Large Image
Attachments
 
 
B82522GRY - Specification Sheet
Other Links
 
 
B82522GRY - Other
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
Polyurethane
Material, Color, and Finish
Color
Gray
Finish
Gray
Descriptions
extra long description
B-LINE B825-22GRY PLASTIC END CAP
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
End Cap
Long Description
End Cap, Polyurethane Material, Gray, 2 lb
Short Description
End Cap for 1-5/8" x 1-5/8", Polyurethane
similar brands
Unistrut
Description
BLTF GRY B22 PLASTIC END CAP
Special Features
Weight 2 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
for use with
B22 & B24 Channel
package quantity
1 CT;50 Pk
dimensions
1.6000 IN X 1.5900 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
B825-22 GRY
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011046293
UPC
781011046293
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight
2 lb;0.9 kg
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat