DB5 - BLTD 5X6X4.8 B44 SPRT Base

Eaton

  • $28.06 (Each)
  • $28.06 (Each)

In-Stock: 2 available locally (Palestine, TX) ( change location)
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
DB5
Manufacturer
Eaton
Manufacturer's Part Number
DB5
Description
BLTD 5X6X4.8 B44 SPRT Base
Eaton B-Line Series Dura-Blok Support Base With Channel, 5" H X 6" L X 4.8" W, Cast Iron, 200 LBS Load Cap, Electro-Plated
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051500356 / 00782051500356
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.06 (Each)
Stock Availability
Palestine
2 (Check another store)
Nacogdoches
0
All Stores
931
Resources
Images
 
 
DB5 - Small Image
 
DB5 - Large Image
Attachments
 
 
DB5 - Specification Sheet
Brochures
 
 
DB5 - Brochure
Other Links
 
 
DB5 - Other
 
DB5 - Other
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
Pre-Galvanized
Dimensions and Weight
Width
5 in
Length
6 in
Descriptions
Description
BLTD 5X6X4.8 B44 SPRT BASE
Product Type
Dura-Blok Rooftop SPT, DB Series, 5" H, 6" W, 48" Len
Long Description
Eaton B-Line series Dura-Blok support base with channel, 5" H x 6" L x 4.8" W, Cast iron, 200 Lbs load cap, Electro-plated
extra long description
B-LINE DB5 DURA-BLOK ROOFTOP SPT, D
Features
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.0000 IN X 4.8000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00782051500356
UPC
782051500356
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Support base with channel
Packaging
Weight
2.748 LB
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration -
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat