PV44XS - Encl 4H N4X SS4 VRT PB

Eaton

  • $621.03 (Each)
  • $621.03 (Each)

In-Stock: 1 available locally (Tyler, TX) (change location)
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
PV44XS
Manufacturer
Eaton
Manufacturer's Part Number
PV4-4XS
Description
Encl 4H N4X SS4 VRT PB
Eaton B-Line Series Push Button Enclosures, 10.25" Height, 2.75" Length, 3.25" Width, Nema 4X, Screw Cover, PV4XS Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051137002 / 00782051137002
Weight per unit
4.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.03 (Each)
Stock Availability
Tyler
1 (Check another store)
All Stores
4
Resources
Images
 
 
PV44XS - Small Image
 
PV44XS - Large Image
Attachments
 
 
PV44XS - Specification Sheet
Other Links
 
 
PV44XS - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 12 Stainless Vert Pushbutton Enc
extra long description
B-LINE PV4-4XS TYPE 12 STAINLESS VE
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 4H N4X SS4 VRT PB
Long Description
Eaton B-Line series push button enclosures, 10.25" height, 2.75" length, 3.25" width, NEMA 4X, Screw cover, PV4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Additional Information
dimensions
2.7500 IN X 3.2500 IN X 10.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PV4-4XS
GTIN
00782051137002
UPC
782051137002
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Push button enclosures
Packaging
Weight per each
4.019
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1 View Store

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PV44XS.
Jump To:

Cross Referenced

These items are similar to PV44XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PV4SS Eaton B-Line 00782051137002
10250TN36 Eaton 00782113224787
CR104PES14 GENERAL ELECTRIC 00783166283332
1435SSD Hammond Manufacturing 00623980410043
E4PBSS nVent-Thermal Management 00783510596408
PB04305S14 Rittal 00639889812079
P30EMS044 Siemens 00754554030241
PBSS4 Wiegmann 00786725433209

* All prices subject to change.

Begin Live Chat