1525DC - 2" Diecast Offset Nipple

Bridgeport

  • $15.19 (Each)
  • $15.19 (Each)

  • $75.97 (Per 5)

  • $455.84 (Per 30)

  • $1,519.46 (Per 100)

Availability: In Stock Locally
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
1525DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1525-DC
Description
2" Diecast Offset Nipple
Offset Nipple, 2 In Trade Size, 3.250 In Length, 2.750 In Diameter, 0.5670 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747915252 / 0781747915252 / 00781747915252
Weight per unit
0.567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.19 (Each)
Carton
$75.97 (Per 5)
Standard Packaging
$455.84 (Per 30)
Resources
Images
 
 
1525DC - Small Image
 
1525DC - Large Image
 
1525DC - Large Image
 
1525DC - Video
Attachments
 
 
1525DC - Specification Sheet
Other Links
 
 
1525DC - Other
 
1525DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.250 in
Diameter
2.750 in
Descriptions
Description
2" DIECAST OFFSET NIPPLE
Product Type
Offset Nipple
Long Description
Offset Nipple, 2 in Trade Size, 3.250 in Length, 2.750 in Diameter, 0.5670 lb
Features
Used to offset the axis of raceway 3/4". Dry Location Only.
Short Description
Offset Nipple, 2 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1525-DC 2" OFFSET NIPPLE
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Offset the Axis of Raceway 3/4"
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
30 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1525-DC
GTIN
00781747915252
UPC
781747915252
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
2 in
Packaging
Weight
0.5670 lb
Weight per each
0.567
Carton
5
Package
30
Uses, Certifications, and Standards
standard
cULus
Application
Used to offset the axis of raceway 3/4 ".
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat