255SRT - 2" Steel Emt Raintight Compression Connector

Bridgeport

  • $15.88 (Each)
  • $15.88 (Each)

  • $158.78 (Per 10)

  • $1,587.75 (Per 100)

In-Stock: 0 available locally (Shawnee, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
255SRT
Description
2" Steel Emt Raintight Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 In Length, 2-5/8 In Diameter, 0.065 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202550 / 0781747202550 / 00781747202550
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.88 (Each)
Carton
$158.78 (Per 10)
Stock Availability
Shawnee
0 (Find nearest stock)
Oklahoma City
0
All Stores
1,252
Resources
Images
 
 
255SRT - Small Image
 
255SRT - Large Image
 
255SRT - Large Image
 
255SRT - Video
Attachments
 
 
255SRT - Specification Sheet
Other Links
 
 
255SRT - Other
 
255SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-7/32 in
Diameter
2-5/8 in
Size
2
Descriptions
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 in Length, 2-5/8 in Diameter, 0.065 lb/EA
Short Description
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concrete-Tight;Raintight
extra long description
BPT 255-SRT 2" STEEL RAINTIGHT CONN
Description
2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
Additional Information
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
10 PK;1 CT
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
255SRT
GTIN
00781747202550
UPC
781747202550
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
0.065 lb/EA
Weight per each
0.065
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat