Item Comparison: 255SRT, 655RT

Item

255SRT - 2" Steel Emt Raintight Compression Connector - Bridgeport

255SRT
2" Steel Emt Raintight Compression Connector

$13.6312 Each

$136.31 (10 Each)

QTY:
Each
Add
655RT - 2" Emt Comp Conn Raintight - Eaton

655RT
2" Emt Comp Conn Raintight

$16.0428 Each

$80.21 (5 Each)

QTY:
Each
Add
Nacogdoches 0 23
All Stores 1,191 1,528
Vendor Bridgeport Eaton
Catalog Number 255SRT 655RT
Manufacturer Number 255SRT 655RT
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747202550 00784564004413
Weight per package 0.065 (lbs/each) 0.61 (lbs/each)
Description 255SRT 2" Steel Emt Raintight Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 In Length, 2-5/8 In Diameter, 0.065 LB/Ea
655RT 2" Emt Comp Conn Raintight
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.63 (Each) $16.04 (Each)
Carton/Reel $136.31 (10 Each) $80.21 (5 Each)
Standard Packaging/Reel $136.31 (10 Each) $80.21 (5 Each)
insulation None -
Material Steel -
Finish Zinc Electroplated Zinc Plated
Diameter 2-5/8 in -
Length 3-7/32 in -
Size 2 2 in
Description 2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR 2" EMT COMP CONN RAINTIGHT
extra long description BPT 255-SRT 2" STEEL RAINTIGHT CONN MIDWEST 655RT 2 EMT CMP CONN RAINTI
Features Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations. Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 in Length, 2-5/8 in Diameter, 0.065 lb/EA EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 lb/EA
Product Type Emt Compression Connector 2 Emt CMP Conn Raintight
Short Description EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Raintight
Special Features Concrete-Tight;Raintight Raintight
Color/Finish Zinc Electro-Plated Zinc Electro-Plated
Connection Orientation Straight Straight
Connector Type Compression -
dimensions - 5.4900 IN X 4.7700 IN X 1.2200 IN
for use with To Join EMT to Box or Enclosure EMT Conduit;Boxes and Enclosures
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes -
package quantity 10 PK;1 CT 5 PK
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E-22132;cUL Listed
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 255-SRT 655RT
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Raintight compression connector
Trade Size 2 in 2 in
Weight 0.065 lb/EA 0.61 lb/EA
Application Used to join EMT to box or enclosure. Concrete tight/Raintight Commercial
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat