257RT2 - 3" Raintight Diecast Emt Compression Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
257RT2
Manufacturer
Bridgeport
Manufacturer's Part Number
257RT2
Description
3" Raintight Diecast Emt Compression Conn
"00781747182579|0781747|781747182579|78174718257|18257|257 RT2|257RT2|257-RT2|3"" Raintight Connector|Bridge Port Fittings 257 RT2|Bridge Port Fittings 257RT2|Bridge Port Fittings 257-RT2|Bridge Port FTGS 257 RT2|Bridge Port FTGS 257RT2|Bridge Port FTGS 257-RT2|Bridgeport 257 RT2|Bridgeport 257RT2|Bridgeport 257-RT2|Bridgeport Fittings 257 RT2|Bridgeport Fittings 257RT2|Bridgeport Fittings 257-RT2|Bridgeport FTGS 257 RT2|Bridgeport FTGS 257RT2|Bridgeport FTGS 257-RT2|Bridgeprot Fittings 257 RT2|Bridgeprot
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747182579 / 0781747182579 / 00781747182579
Weight per unit
1.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
257RT2 - Specification Sheet
 
257RT2 - Specification Sheet
 
257RT2 - Specification Sheet
Images
 
 
257RT2 - Small Image
 
257RT2 - Small Image
 
257RT2 - Large Image
 
257RT2 - Large Image
 
257RT2 - Large Image
 
257RT2 - Video
 
257RT2 - Video
Other Links
 
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
 
257RT2 - Other
Brochures
 
 
257RT2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Die-Cast Zinc
Dimensions and Weight
Size
3
Length
3.293 in
Diameter
3.875 in
Descriptions
Long Description
Raintight Compression Connector, 3 in Trade Size, Die-Cast Zinc Material, 3.293 in Length, 3.875 in Diameter, 1.72 lb/EA
Product Type
Raintight Compression Connector
Features
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to a box or enclosure. Patented.
Short Description
Raintight Compression Connector, Zinc Die Cast, 3 in
Special Features
Raintight
Description
3" RAINTIGHT DIECAST EMT COMPRESSION CONN
Additional Information
Connector Type
Compression
Connection Type
Compression
for use with
EMT Conduit
Standards Met
cULus File No:E24001
package quantity
12 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
257RT2
GTIN
00781747182579
UPC
781747182579
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
3
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.72 lb/EA
Weight per each
1.725
Carton
12
Uses, Certifications, and Standards
standard
cULus
Application
Compression Style Connector Used to Join EMT Conduit to Box or Enclosure in a Wet Location. Internal Sealing Ring Creates a Raintight Seal. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat