560DCI2 - 3/8" Insulated MC 1-Screw Strap Type Diecast Conn

Bridgeport

  • $1.86 (Each)
  • $1.86 (Each)

  • $92.77 (Per 50)

  • $185.54 (Per 100)

  • $927.70 (Per 500)

In-Stock: 48 available locally (North Austin, TX) (change location)
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
560DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
560-DCI2
Description
3/8" Insulated MC 1-Screw Strap Type Diecast Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Insulated, Single Screw Strap-Type Connection, 1 Conductor, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165602 / 0781747165602 / 00781747165602
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Carton
$92.77 (Per 50)
Standard Packaging
$927.70 (Per 500)
Stock Availability
North Austin
48 (Check another store)
Austin RDC
504
All Stores
5,559
Resources
Images
 
 
560DCI2 - Small Image
 
560DCI2 - Large Image
 
560DCI2 - Large Image
 
560DCI2 - Video
Attachments
 
 
560DCI2 - Specification Sheet
Other Links
 
 
560DCI2 - Other
 
560DCI2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap)
Dimensions and Weight
Length
7/8 in
Size
3/8
Descriptions
Description
3/8" INSULATED MC 1-SCREW STRAP TYPE DIECAST CONN
Product Type
Strap Connector
Long Description
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Insulated, Single Screw Strap-Type Connection, 1 conductor, 0.07 lb/EA
Features
Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws.
Short Description
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC
Special Features
Insulated Throat 105°C
extra long description
BPT 560-DCI2 3/8" MC/AC/FLEX INS CO
Additional Information
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
50 CT;500 PK
Made in USA
yes
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Single Screw Strap-Type
media
Yes
Connector Type
Single Screw Strap-Type, Insulated
angle
180 Deg
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
560-DCI2
GTIN
00781747165602
UPC
781747165602
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.072
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Armored or Metal Clad Cable to Box or Enclosure. (.44 to .61) 12/2 - 10/4 AC/MC/MCIA/FMC/HCF/HCFMCI-A
standard
UL, CSA
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 560DCI2.
Jump To:

Similar Items

Similar items are close alternatives to 560DCI2, though they may not be 100% alike.

Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1.032 In Length, 1/2 ...
  • Our Part #: L15A
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L15A
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($117.11) ·
L15A - Arlington Industries

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.34

Each

QTY:
Each
Add
Low Profile "U" Shaped Strap Connectors, Zinc Die Cast/Insulated Throat
  • Our Part #: 570DCI2
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 570-DCI2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($115.30) · 500 ($1,153.05) ·
570DCI2 - Nsi Industries

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.31

Each

QTY:
Each
Add
Connector, Strap, Single Tri-Drive Screw, Zinc Die Cast, Insulated Throat, Trade...
  • Our Part #: 561DCI2
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 561-DCI2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
561DCI2 - Nsi Industries

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 560DCI2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-15A Arlington 00018997800404
SG380A Arlington 00018997801401
560-DCI2 Bridgeport Fittings 00781747165602
86703B Halex 00051411867034
OF6231 Orbit Industries 00835243049055

* All prices subject to change.

Begin Live Chat