890MC - MC 14/2-12/2 Strap

Bridgeport

  • $0.25 (Each)
  • $0.25 (Each)

  • $25.14 (Per 100)

  • $251.40 (Per 1,000)

Availability: In Stock Locally
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
890MC
Manufacturer
Bridgeport
Manufacturer's Part Number
890-MC
Description
MC 14/2-12/2 Strap
Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.0189 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747028907 / 0781747028907 / 00781747028907
Weight per unit
0.0189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$25.14 (Per 100)
Standard Packaging
$251.40 (Per 1,000)
Resources
Images
 
 
890MC - Small Image
 
890MC - Large Image
 
890MC - Video
Attachments
 
 
890MC - Specification Sheet
Other Links
 
 
890MC - Other
 
890MC - Other
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
Steel
Dimensions and Weight
Size
14/2 AWG;12/2 AWG
Length
1-3/8 in (Strap Center point Length)
Descriptions
Product Type
Strap
Long Description
Strap, Steel, 14/2 AWG;12/2 AWG Size, 1-3/8 in (Strap Center point Length) Length, Snap-On Connection, 1 hole, Non-Insulated, 0.0189 lb/EA
Features
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/2 (.475" Ø min) to 12/2 (.525" Ø max)
Short Description
Strap, Steel, 14/2;12/2 AWG
Special Features
One Hole Strap
extra long description
BPT 890-MC 14/2, 12/2 STRAP
Description
MC 14/2-12/2 STRAP
Additional Information
Enclosure Type
NEMA FB-1
Connection Type
Snap-On
Number of Holes
1
Insulated/Non-Insulated
Non-Insulated
Standards Met
Federal Specification Number A-A-50552;UL Listed E161206;UL Standard UL514B;CSA Certified 39354
package quantity
100 PK;1000 PK
Made in USA
yes
for use with
Snap-On Type Strap used to Support Round Steel or Aluminum Metal Clad Cable;Diameter for 14/2 AWG (0.475 in) to 12/2 AWG (0.525 AWG)
media
Yes
Cable Size
14/2, 12/2
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
890-MC
sub brand
Bridgeport
GTIN
00781747028907
UPC
781747028907
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC STRAPS
Type
One Hole Straps
Packaging
Weight
0.0189 lb/EA
Weight per each
0.0189
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat