904S - 1-1/4" One Hole Rigid Strap

Bridgeport

  • $1.62 (Each)
  • $1.62 (Each)

  • $40.61 (Per 25)

  • $162.45 (Per 100)

Availability: In Stock Locally
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
904S
Manufacturer
Bridgeport
Manufacturer's Part Number
904-S
Description
1-1/4" One Hole Rigid Strap
Pipe Strap, 1-1/4 In Trade Size, Zinc Electro-Plated, 2-7/16 In Length, 1-1/4 In Width, 0.137 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029041 / 0781747029041 / 00781747029041
Weight per unit
0.137 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Carton
$40.61 (Per 25)
Standard Packaging
$162.45 (Per 100)
Resources
Images
 
 
904S - Small Image
 
904S - Large Image
 
904S - Video
Attachments
 
 
904S - Specification Sheet
Other Links
 
 
904S - Other
 
904S - Other
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
Steel
Dimensions and Weight
Length
2-7/16 in
Width
1-1/4 in
Descriptions
extra long description
BPT 904-S 1 1/4" RIGID PIPE STRAP
Description
1-1/4" ONE HOLE RIGID STRAP
Product Type
Pipe Strap
Long Description
Pipe Strap, 1-1/4 in Trade Size, Zinc Electro-Plated, 2-7/16 in Length, 1-1/4 in Width, 0.137 lb/EA
Features
To support rigid conduit and IMC to mounting surface.
Short Description
Pipe Strap, 1-1/4 in, Zinc Electro-Plate, 1 Hole
Special Features
One Hole Strap
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
NEMA Standard:FB-1;UL Standard: UL-514B;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
904-S
GTIN
00781747029041
UPC
781747029041
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
One Hole Pipe Strap
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.137 lb/EA
Weight per each
0.137
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat