RFN200 - 2" Flashing Roof Neoprene

Bridgeport

  • $23.68 (Each)
  • $23.68 (Each)

  • $284.20 (Per 12)

  • $2,368.30 (Per 100)

In-Stock: 8 available locally (Newnan, GA) (change location)
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
RFN200
Manufacturer
Bridgeport
Manufacturer's Part Number
RFN-200
Description
2" Flashing Roof Neoprene
Roof Flashing, 2 In Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747140067 / 0781747140067 / 00781747140067
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.68 (Each)
Carton
$284.20 (Per 12)
Stock Availability
Newnan
8 (Check another store)
Atlanta
38
All Stores
187
Resources
Images
 
 
RFN200 - Small Image
 
RFN200 - Large Image
 
RFN200 - Large Image
 
RFN200 - Video
Attachments
 
 
RFN200 - Specification Sheet
Other Links
 
 
RFN200 - Other
 
RFN200 - Other
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
Neoprene
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Size
2
Descriptions
Product Type
Roof Flashing
Short Description
Roof Flashing 2 in, Neoprene, Plain Finish
Long Description
Roof Flashing, 2 in Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 lb
Features
Neoprene units for use with copper, cast iron, galvanized or plastic pipe. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
Description
2" FLASHING ROOF NEOPRENE
extra long description
BPT RFN-200 2" NEOPRENE ROOF FLASHI
Special Features
Neoprene - for use with copper, cast iron, galvanized, or plastic pipe.
Additional Information
for use with
Pipe
Cable Entry Type
Raised Mast Entry
Standards Met
RoHS Compliant;REACH Compliant;
package quantity
12 PK
Made in USA
yes
media
Yes
Cable Entry
Raised Mast entry
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RFN-200
GTIN
00781747140067
UPC
781747140067
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
2 in
Packaging
Weight
1 lb
Weight per each
1
Carton
12
Uses, Certifications, and Standards
Application
Prevents Water From Seeping Through Roof-For Use With Copper;Cast Iron;Galvanized;Or Plastic Pipe. Fits Up to 45 Degree Angle. Not Recommended For Hot-Mopped or Built Up Roofs. Neoprene - Elastomer Material.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RFN200.
Jump To:

Similar Items

Similar items are close alternatives to RFN200, though they may not be 100% alike.

Roof Flashing, 3 In Trade Size, Neoprene Material, Plain, Raised Mast Entry Cabl...
  • Our Part #: RFN300
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RFN-300
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($348.46) ·
RFN300 - Nsi Industries

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.04

Each

QTY:
Each
Add
Roof Flashing, 2 In Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry...
  • Our Part #: RF200
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RF-200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($443.80) ·
RF200 - Nsi Industries

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.75

Each

QTY:
Each
Add
Metal Roof Flashing, 10-3/4 X 14-1/2 In Size, Silver, 2 In Cable Entry Cable Ent...
  • Our Part #: 625
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 625
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($206.20) ·
625 - Arlington Industries

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.62

Each

QTY:
Each
Add
1-1/4--1-1/2 Neoprene Roof Fla
  • MFR Part #: RFN-125
  • GTIN: 00781747140043
  • Manufacturer: Bridgeport
2-1/2 Neoprene Roof Flashing
  • MFR Part #: RFN-250
  • GTIN: 00781747140074
  • Manufacturer: Bridgeport
4" Neoprene Roof Flashing
  • MFR Part #: RFN-400
  • GTIN: 00781747140104
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to RFN200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RFN200 Bridgeport Fittings 00781747140067
1070N O-Z Gedney n/a
NF2BB Thomas & Betts 00783786300075
625 Arlington 00018997006257
635 Arlington 00018997006356
RF-200 Bridgeport Fittings 00781747141064
RJ200 LH Dottie 00781002696254
60820 Halex 00051411608200
P-240 Madison Electric 00784297520204
P-40 Madison Electric 00784297520105
1070 Neer 00687855310708
1070-N Neer 00687855320707
RJ-200 Orbit Industries 00835243011052
986 Topaz 00751338196803
995 Topaz 00751338197404

* All prices subject to change.

Begin Live Chat