RFN300 - 3" Flashing Roof Neoprene

Bridgeport

  • $33.10 (Each)
  • $33.10 (Each)

  • $397.24 (Per 12)

  • $3,310.34 (Per 100)

In-Stock: 1 available locally (North Austin, TX) (change location)
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
RFN300
Manufacturer
Bridgeport
Manufacturer's Part Number
RFN-300
Description
3" Flashing Roof Neoprene
Flashing, Roof, Neoprene, Size 3 Inch
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747140081 / 0781747140081 / 00781747140081
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.10 (Each)
Carton
$397.24 (Per 12)
Stock Availability
North Austin
1 (Check another store)
Austin RDC
14
All Stores
78
Resources
Images
 
 
RFN300 - Small Image
 
RFN300 - Large Image
 
RFN300 - Large Image
 
RFN300 - Video
Attachments
 
 
RFN300 - Specification Sheet
Other Links
 
 
RFN300 - Other
 
RFN300 - Other
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
Neoprene
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Size
3
Descriptions
Product Type
Roof Flashing
Long Description
Roof Flashing, 3 in Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 lb
Special Features
Neoprene - for use with copper, cast iron, galvanized, or plastic pipe.
extra long description
BPT RFN-300 3" NEOPRENE ROOF FLASHI
Short Description
Roof Flashing 3 in, Neoprene, Plain Finish
Features
Neoprene units for use with copper, cast iron, galvanized or plastic pipe. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
Description
3" FLASHING ROOF NEOPRENE
Additional Information
Cable Entry
Raised Mast entry
package quantity
1 CT;12 PK
for use with
Pipe
Standards Met
RoHS Compliant;REACH Compliant;
Cable Entry Type
Raised Mast Entry
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RFN-300
GTIN
00781747140081
UPC
781747140081
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
3
Packaging
Weight
1 lb
Weight per each
1
Carton
12
Uses, Certifications, and Standards
Application
Prevents Water From Seeping Through Roof-For Use With Copper;Cast Iron;Galvanized;Or Plastic Pipe. Fits Up to 45 Degree Angle. Not Recommended For Hot-Mopped or Built Up Roofs. Neoprene - Elastomer Material.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RFN300.
Jump To:

Similar Items

Similar items are close alternatives to RFN300, though they may not be 100% alike.

Flashing, Roof, Neoprene, Size 2 Inch
  • Our Part #: RFN200
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RFN-200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($323.98) ·
RFN200 - Nsi Industries

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.00

Each

QTY:
Each
Add
1-1/4--1-1/2 Neoprene Roof Fla
  • MFR Part #: RFN-125
  • GTIN: 00781747140043
  • Manufacturer: Bridgeport
2-1/2 Neoprene Roof Flashing
  • MFR Part #: RFN-250
  • GTIN: 00781747140074
  • Manufacturer: Bridgeport
4" Neoprene Roof Flashing
  • MFR Part #: RFN-400
  • GTIN: 00781747140104
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to RFN300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
636 Arlington 00018997006363
637 Arlington 00018997006370
RFN-250 Bridgeport Fittings 00781747140074
RFN-300 Bridgeport Fittings 00781747140081
60825 Halex 00051411608255
P-241 Madison Electric 00784297520211
1071-N Neer 00687855320714
996 Topaz 00751338197503
997 Topaz 00751338197602

* All prices subject to change.

Begin Live Chat