BK131LSN - 1-PB 1-TFMR Chime

Nutone

  • $63.53 (Each)
  • $63.53 (Each)

  • $381.18 (Per 6)

In-Stock: 1 available locally (Longview, TX) ( change location)
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
BK131LSN
Manufacturer
Nutone
Manufacturer's Part Number
BK131LSN
Description
1-PB 1-TFMR Chime
Chime, 1 Lighted Stucco Pushbutton In Satin Nickel, 1 Standard Transformer
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891030116 / 00784891030116
Weight per unit
12.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.53 (Each)
Standard Packaging
$381.18 (Per 6)
Stock Availability
Longview
1 (Check another store)
All Stores
177
Resources
Other Links
 
 
BK131LSN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
16
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
5 IN Width X 2 IN Depth X 9 IN Height
Descriptions
Description
1-PB 1-TFMR CHIME
Product Type
Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, PB BTN
Long Description
Chime, 1 Lighted Stucco Pushbutton in Satin Nickel, 1 Standard Transformer
Special Features
Features: One 2-Note, White Door Chime; One Lighted Satin Nickel Stucco Pushbutton; One (C905) Transformer; Sold In Packs Of 6; Replaces NuTone CD131SNKIT; Replace: NuTone CD131SNKIT; Pushbutton Size: 2-1/2 IN Diameter; Transformer Va Rating: 10 VA
Additional Information
Button Type
Pushbutton
Manufacturer Information
Manufacturers Part Number
BK131LSN
Brand
NuTone
GTIN
00784891030116
UPC
784891030116
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two-Note
Packaging
Weight per each
12.37
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 177

Location search:

Greater Longview Area

Location Stock Available
Longview
1 View Store

Distribution Centers

Location Stock Available
Denver
14 View Store
Phoenix
139 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat