GAR1929 - 2/0 2-1/2" Ground Clamp

Burndy

  • $320.63 (Each)
  • $320.63 (Each)

  • $4,809.45 (Per 15)
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
GAR1929
Manufacturer
Burndy
Manufacturer's Part Number
GAR1929
Description
2/0 2-1/2" Ground Clamp
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236000 / 00781810236000
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.63 (Each)
Standard Packaging
$4,809.45 (Per 15)
Resources
Images
 
 
GAR1929 - Small Image
 
GAR1929 - Large Image
 
GAR1929 - Large Image
Brochures
 
 
GAR1929 - Brochure
Other Links
 
 
GAR1929 - Other
 
GAR1929 - Other
 
GAR1929 - Other
Attachments
 
 
GAR1929 - Specification Sheet
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
Copper
Descriptions
Description
2/0 2-1/2" GROUND CLAMP
Product Type
Mechanical
extra long description
BUR GAR1929 2/0-250CU 2 1/2IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2-1/2 - 2-7/8 IN, Tube (ips) Size: 2-1/2 IN, Height: 5 IN, Width: 4-1/4 IN, Installation Torque: 240 IN-LB
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1929
sub brand
Mechanical Connector
GTIN
00781810236000
UPC
781810236000
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.72
Carton
1
Package
15
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1929.
Jump To:

Cross Referenced

These items are similar to GAR1929 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1929 Burndy 00781810236000
GPC25025 DOSSERT n/a
GPC250R25 DOSSERT n/a
GC1118C Hubbell Power Systems 00096359306122
UC-138 NSi Industries 00662381108173
CG2825 O-Z Gedney n/a
GPL 40 Penn-Union 00785037358408
GUV21225 Thomas & Betts 00783786803682
GC-111-8C Anderson n/a
C138 Greaves 00784491712252
GPL-40,GUB-19 ILSCO n/a
CG2625 O-Z Gedney 00783126092066

* All prices subject to change.

Begin Live Chat