KS25 - Servit 4 STR - 1/0 STR

Burndy

  • $27.65 (Each)
  • $27.65 (Each)

  • $1,382.50 (Per 50)

In-Stock: 40 available locally (Little Rock, AR) ( change location)
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
KS25
Manufacturer
Burndy
Manufacturer's Part Number
KS25
Description
Servit 4 STR - 1/0 STR
Split Bolt Connector, #14 Awg (Copper Tap Range);2/0 Awg (Copperweld Solid Run Size);#4 Awg (Copper Stranded Run);#5D (Copperweld Stranded Tap Size);#14 Awg (Copper Solid Tap);2/0 Awg (Copperweld Solid Tap Size);#4 Awg (Copper Solid Run Size);#4 Awg (Copperweld Stranded Run Si, #1 Awg (Copper Tap Range);#1 Awg (Copper Stranded Run);#1 Awg (Copper Solid Tap);#1 Awg (Copper Solid Run Size);#2 A Awg (Copperweld Stranded Tap Size);#2 A Awg (Copperweld Stranded Run Size) Conductor Size, Non-Insulated, High Copp
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810013106 / 00781810013106
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.65 (Each)
Carton
$1,382.50 (Per 50)
Stock Availability
Little Rock
40 (Check another store)
All Stores
232
Resources
Images
 
 
KS25 - Small Image
 
KS25 - Large Image
 
KS25 - Large Image
Specifications Sheets
 
 
KS25 - Specification Sheet
Attachments
 
 
KS25 - Specification Sheet
Brochures
 
 
KS25 - Brochure
Other Links
 
 
KS25 - Other
 
KS25 - Other
 
KS25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Copper
Material, Color, and Finish
Conductor Material
High Copper Alloy
Dimensions and Weight
Overall Length
0.83 in
Descriptions
Description
SERVIT 4 STR - 1/0 STR
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #14 AWG (Copper Tap Range);2/0 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Stranded Run);#5D (CopperWeld Stranded Tap Size);#14 AWG (Copper Solid Tap);2/0 AWG (CopperWeld Solid Tap Size);#4 AWG (Copper Solid Run Size);#4 AWG (CopperWeld Stranded Run Si, #1 AWG (Copper Tap Range);#1 AWG (Copper Stranded Run);#1 AWG (Copper Solid Tap);#1 AWG (Copper Solid Run Size);#2 A AWG (CopperWeld Stranded Tap Size);#2 A AWG (CopperWeld Stranded Run Size) Conductor Size, Non-Insulated, High Copp
Short Description
Split Bolt Connector, Non-Insulated, 0.83 in L
Features
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 385 IN-LB, Length: 1.77 IN, Cross Flats: 0.94 IN, Width: 0.73 IN
Special Features
Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength
extra long description
BUR KS25 SERVIT 4 STR - 1/0 STR
Additional Information
Minimum Conductor Size
#14 AWG (Copper Tap Range);2/0 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Stranded Run);#5D (CopperWeld Stranded Tap Size);#14 AWG (Copper Solid Tap);2/0 AWG (CopperWeld Solid Tap Size);#4 AWG (Copper Solid Run Size);#4 AWG (CopperWeld Stranded Run Size)
Maximum Conductor Size
#1 AWG (Copper Tap Range);#1 AWG (Copper Stranded Run);#1 AWG (Copper Solid Tap);#1 AWG (Copper Solid Run Size);#2 A AWG (CopperWeld Stranded Tap Size);#2 A AWG (CopperWeld Stranded Run Size)
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant;UL;CSA Certified
package quantity
50 CT
pallet quantity
11600
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
KS25
GTIN
00781810013106
UPC
781810013106
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS, Compact
Packaging
Weight per each
0.16
Carton
50
Uses, Certifications, and Standards
Application
For Direct Burial Applications In Earth Or Concrete, Copper
standard
RUS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 232

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
40 View Store
Pine Bluff
61 View Store

Distribution Centers

Location Stock Available
Deer Park
25 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of KS25.
Jump To:

Similar Items

Similar items are close alternatives to KS25, though they may not be 100% alike.

Split Bolt Connector, #8 Awg (Range Of Equal Main and Tap-Solid) Conductor Size,...
  • MFR Part #: N-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 75 ($457.22) ·
N4 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$6.10

Each

QTY:
Each
Add
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor S...
  • MFR Part #: N-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,252.73) ·
N10 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$12.53

Each

QTY:
Each
Add
Copper Split Bolt Connector 3 Awg Copper Split Bolt Connectors Are High-Strength...
  • MFR Part #: N-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($315.67) ·
N3 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$6.31

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 2/0 Awg (STR)-500 Kcmil (Run & Tap).
  • MFR Part #: KS34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($2,088.84) ·
KS34 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$174.07

Each

QTY:
Each
Add
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: 10H
  • Little Rock Availability: 155
  • Total Availability: In Stock
  • MFR Part #: 10H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($879.80) · 300 ($5,278.77) ·
10H - Abb Installation Products, Inc

Little Rock Availability: In Stock

Total Availability: In Stock

Book Price

$17.60

Each

QTY:
Each
Add
Copper Split Bolt Connector 1/0 Awg Copper Split Bolt Connectors Are High-Streng...
  • MFR Part #: N-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.53) ·
N1.0 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$12.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KS25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-25 Burndy 00781810013106
K-1/0 Galvan Industries 00632591713221
A-10 Greaves 00784491501009
IK-1/0 ILSCO 00783669470000
IK-10 ILSCO 00783669470123
90322 Morris 00601986903226
ESB10 nVent-Thermal Management 00782856912149
N-1/0 NSi Industries 00662381020000
N1/0 NSi Industries 00662381020062
S-1/0 Penn-Union 00785037593038
E-1/0 Thomas & Betts n/a
10H Thomas & Betts 00783786200146
E 1/0 D Thomas & Betts n/a
8T Thomas & Betts n/a
696 Topaz 00751338173101
IK1/0 UTILCO n/a

* All prices subject to change.

Begin Live Chat